LEGRIS

LEGRIS Polyamide tube, 1100P14 01 11, 14x11mm, black, 100 meter

  • ERIKS:11606253
  • Manufacturer:0820099183077
Image 1
Save to list

€545.02/ pieceexcl. VAT

€659.47incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
11 mm
Outer diameter
14 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Black
Minimum bending radius
80 mm