LEGRIS

LEGRIS Polyamide tube, 1100P14 00 11, 14x11mm, white, 100 meter

  • ERIKS:11606252
  • Manufacturer:0820099183015
Image 1
Save to list

€526.91/ pieceexcl. VAT

€637.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
11 mm
Outer diameter
14 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
White
Minimum bending radius
80 mm