LEGRIS

LEGRIS Polyamide tube, 1100P12 04 09, 12x9mm, blue, 100 meter

  • ERIKS:23216139
  • Manufacturer:0820099182773
Image 1
Save to list

€433.55/ pieceexcl. VAT

€524.60incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
9 mm
Outer diameter
12 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Blue
Minimum bending radius
47 mm