LEGRIS

LEGRIS Polyamide tube, 1100P12 00 09, 12x9mm, white, 100 meter

  • ERIKS:23216137
  • Manufacturer:0820099182612
Image 1
Save to list

€433.55/ pieceexcl. VAT

€524.60incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
9 mm
Outer diameter
12 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
White
Minimum bending radius
47 mm