LEGRIS

LEGRIS Polyamide tube, 1100P10 05, 10x8mm, yellow, 100 meter

  • ERIKS:23216136
  • Manufacturer:0820099182407
Image 1
Save to list

€271.58/ pieceexcl. VAT

€328.61incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
8 mm
Outer diameter
10 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Yellow
Minimum bending radius
50 mm