LEGRIS

LEGRIS Polyamide tube, 1100P10 01 75, 10x7.5mm, black, 100 meter

  • ERIKS:23216132
  • Manufacturer:0820099182254
Image 1
Save to list

€322.74/ pieceexcl. VAT

€390.52incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
7.5 mm
Outer diameter
10 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Black
Minimum bending radius
42 mm