LEGRIS

LEGRIS Polyamide tube, 1100P08 06, 8x6mm, grey, 100 meter

  • ERIKS:23216129
  • Manufacturer:0820099181998
Image 1
Save to list

€196.78/ pieceexcl. VAT

€238.10incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Grey
Minimum bending radius
25 mm