LEGRIS

LEGRIS Polyamide tube, 1100P08 03, 8x6mm, red, 100 meter

  • ERIKS:23216127
  • Manufacturer:0820099181905
Image 1
Save to list

€196.78/ pieceexcl. VAT

€238.10incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Red
Minimum bending radius
25 mm