LEGRIS

LEGRIS Polyamide tube, 1100P08 02, 8x6mm, green, 100 meter

  • ERIKS:23216126
  • Manufacturer:0820099181875
Image 1
Save to list

€203.56/ pieceexcl. VAT

€246.31incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Green
Minimum bending radius
25 mm