LEGRIS

LEGRIS Polyamide tube, 1100P06 02, 6x4mm, green, 100 meter

  • ERIKS:23216121
  • Manufacturer:0820099181455
Image 1
Save to list

€146.83/ pieceexcl. VAT

€177.66incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Green
Minimum bending radius
15 mm