LEGRIS

LEGRIS Polyamide tube, 1100P06 00, 6x4mm, white, 100 meter

  • ERIKS:23215178
  • Manufacturer:820099181325
Image 1
Save to list

€141.93/ per boxexcl. VAT

€171.74incl. VAT

58 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
White
Minimum bending radius
15 mm