LEGRIS

LEGRIS Polyamide tube, 1100P04 02, 4x2mm, green, 100 meter

  • ERIKS:23216109
  • Manufacturer:0820099180786
Image 1
Save to list

€90.59/ pieceexcl. VAT

€109.61incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
2 mm
Outer diameter
4 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Green
Minimum bending radius
10 mm