LEGRIS

LEGRIS Polyamide tube, 1025P14 04, 14x12mm, blue, 25 meter

  • ERIKS:23216074
  • Manufacturer:0820099168449
Image 1
Save to list

€106.90/ pieceexcl. VAT

€129.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
12 mm
Outer diameter
14 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
116 mm