LEGRIS

LEGRIS Polyamide tube, 1025P14 01, 14x12mm, black, 25 meter

  • ERIKS:23216072
  • Manufacturer:0820099168388
Image 1
Save to list

€110.52/ pieceexcl. VAT

€133.73incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
12 mm
Outer diameter
14 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Black
Minimum bending radius
116 mm