LEGRIS

LEGRIS Polyamide tube, 1025P14 01 11, 14x11mm, black, 25 meter

  • ERIKS:23216073
  • Manufacturer:0820099168418
Image 1
Save to list

€157.10/ pieceexcl. VAT

€190.09incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
11 mm
Outer diameter
14 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Black
Minimum bending radius
80 mm