LEGRIS

LEGRIS Polyamide tube, 1025P14 00, 14x12mm, white, 25 meter

  • ERIKS:23214621
  • Manufacturer:820099168326
Image 1
Save to list

€105.84/ per boxexcl. VAT

€128.07incl. VAT

8 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
12 mm
Outer diameter
14 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
White
Minimum bending radius
116 mm