LEGRIS

LEGRIS Polyamide tube, 1025P12 04, 12x10mm, blue, 25 meter

  • ERIKS:23215118
  • Manufacturer:820099168111
Image 1
Save to list

€88.87/ per boxexcl. VAT

€107.53incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
10 mm
Outer diameter
12 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
90 mm