LEGRIS

LEGRIS Polyamide tube, 1025P12 01 09, 12x9mm, black, 25 meter

  • ERIKS:23216071
  • Manufacturer:0820099168043
Image 1
Save to list

€125.77/ pieceexcl. VAT

€152.18incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
9 mm
Outer diameter
12 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Black
Minimum bending radius
47 mm