LEGRIS

LEGRIS Polyamide tube, 1025P12 00 09, 12x9mm, white, 25 meter

  • ERIKS:23215297
  • Manufacturer:820099167992
Image 1
Save to list

€70.27/ per boxexcl. VAT

€85.03incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
9 mm
Outer diameter
12 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
White
Minimum bending radius
47 mm