LEGRIS

LEGRIS Polyamide tube, 1025P10 04, 10x8mm, blue, 25 meter

  • ERIKS:23214859
  • Manufacturer:0820099167695
Image 1
Save to list

€67.07/ per boxexcl. VAT

€81.15incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
8 mm
Outer diameter
10 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
50 mm