LEGRIS

LEGRIS Polyamide tube, 1025P10 03, 10x8mm, red, 25 meter

  • ERIKS:23216067
  • Manufacturer:0820099167664
Image 1
Save to list

€69.37/ pieceexcl. VAT

€83.94incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
8 mm
Outer diameter
10 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Red
Minimum bending radius
50 mm