LEGRIS

LEGRIS Polyamide tube, 1025P10 00, 10x8mm, white, 25 meter

  • ERIKS:23214257
  • Manufacturer:0820099167480
Image 1
Close Tolerance Semi-Rigid Nylon Tube.
Save to list

€67.23/ per boxexcl. VAT

€81.35incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
8 mm
Outer diameter
10 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
White
Minimum bending radius
50 mm