LEGRIS

LEGRIS Polyamide tube, 1025P08 06, 8x6mm, grey, 25 meter

  • ERIKS:23216065
  • Manufacturer:0820099167336
Image 1
Save to list

€53.35/ pieceexcl. VAT

€64.55incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Grey
Minimum bending radius
25 mm