LEGRIS

LEGRIS Polyamide tube, 1025P08 02, 8x6mm, green, 25 meter

  • ERIKS:23216063
  • Manufacturer:0820099167190
Image 1
Save to list

€53.35/ pieceexcl. VAT

€64.55incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Green
Minimum bending radius
25 mm