LEGRIS

LEGRIS Polyamide tube, 1025P08 01, 8x6mm, black, 25 meter

  • ERIKS:23214279
  • Manufacturer:0820099167169
Image 1
Save to list

€51.12/ per boxexcl. VAT

€61.86incl. VAT

15 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Black
Minimum bending radius
25 mm