LEGRIS

LEGRIS Polyamide tube, 1025P06 06, 6x4mm, grey, 25 meter

  • ERIKS:23216062
  • Manufacturer:0820099166957
Image 1
Save to list

€38.79/ pieceexcl. VAT

€46.94incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Grey
Minimum bending radius
15 mm