LEGRIS

LEGRIS Polyamide tube, 1025P06 03, 6x4mm, red, 25 meter

  • ERIKS:23214803
  • Manufacturer:820099166858
Image 1
Save to list

€37.51/ per boxexcl. VAT

€45.39incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Red
Minimum bending radius
15 mm