LEGRIS

LEGRIS Polyamide tube, 1025P06 01, 6x4mm, black, 25 meter

  • ERIKS:23214278
  • Manufacturer:0820099166780
Image 1
Save to list

€37.13/ per boxexcl. VAT

€44.93incl. VAT

11 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Black
Minimum bending radius
15 mm