LEGRIS

LEGRIS Polyamide tube, 1025P05 00 33, 5x3.3mm, white, 25 meter

  • ERIKS:23215515
  • Manufacturer:0820099166605
Image 1
Save to list

€41.51/ pieceexcl. VAT

€50.23incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
3.3 mm
Outer diameter
5 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
White
Minimum bending radius
15 mm