LEGRIS

LEGRIS Polyamide tube, 1025P04 04 27, 4x2.7mm, blue, 25 meter

  • ERIKS:23215103
  • Manufacturer:820099166346
Image 1
Save to list

€20.45/ per boxexcl. VAT

€24.74incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
2.7 mm
Outer diameter
4 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
10 mm