LEGRIS

LEGRIS Polyamide tube, 1025P04 03, 4x2mm, red, 25 meter

  • ERIKS:23216057
  • Manufacturer:0820099166247
Image 1
Save to list

€28.04/ pieceexcl. VAT

€33.93incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
2 mm
Outer diameter
4 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Red
Minimum bending radius
10 mm