LEGRIS

LEGRIS Polyamide tube, 1025P04 02, 4x2mm, green, 25 meter

  • ERIKS:23216055
  • Manufacturer:0820099166186
Image 1
Save to list

€28.04/ pieceexcl. VAT

€33.93incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
2 mm
Outer diameter
4 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Green
Minimum bending radius
10 mm