

€28.42/ per boxexcl. VAT
€34.39incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1025P |
Hose material | Polyamide |
Internal diameter | 2 mm |
Outer diameter | 4 mm |
Temperature range | from -40 to 100 °C |
Roller length | 25 m |
Colour | Black |
Minimum bending radius | 10 mm |