LEGRIS

LEGRIS Polyamide tube, 1025P04 00 27, 4x2.7mm, white, 25 meter

  • ERIKS:23214871
  • Manufacturer:0820099166100
Image 1
Close Tolerance Semi-Rigid Nylon Tube.
Save to list

€19.58/ per boxexcl. VAT

€23.69incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
2.7 mm
Outer diameter
4 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
White
Minimum bending radius
10 mm