LEGRIS

LEGRIS Polyamide tube, 1025P03 04 18, 3x1.8mm, blue, 25 meter

  • ERIKS:23216054
  • Manufacturer:0820099166032
Image 1
Save to list

€33.17/ pieceexcl. VAT

€40.14incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
1.8 mm
Outer diameter
3 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
6 mm