LEGRIS

LEGRIS Polyamide tube, 1025L10 01 06, 10x6mm, black, 25 meter

  • ERIKS:23216053
  • Manufacturer:0820099165851
Image 1
Save to list

€156.40/ pieceexcl. VAT

€189.24incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025L
Hose material
Polyamide
Internal diameter
6 mm
Outer diameter
10 mm
Temperature range
from -40 to 80 °C
Roller length
25 m
Colour
Black
Minimum bending radius
85 mm