LEGRIS

LEGRIS Polyamide tube, 1025L08 01, 8x6mm, black, 25 meter

  • ERIKS:23216051
  • Manufacturer:0820099165776
Image 1
Save to list

€89.98/ pieceexcl. VAT

€108.88incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025L
Hose material
Polyamide
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from -40 to 80 °C
Roller length
25 m
Colour
Black
Minimum bending radius
65 mm