LEGRIS

LEGRIS Polyamide tube, 1025L06 01, 6x4mm, black, 25 meter

  • ERIKS:23215680
  • Manufacturer:0820099165745
Image 1
Save to list

€57.73/ pieceexcl. VAT

€69.85incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025L
Hose material
Polyamide
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -40 to 80 °C
Roller length
25 m
Colour
Black
Minimum bending radius
45 mm