LEGRIS

LEGRIS Polyamide tube, 1025L04 01 25, 4x2.5mm, black, 25 meter

  • ERIKS:23216050
  • Manufacturer:0820099165714
Image 1
Save to list

€31.86/ pieceexcl. VAT

€38.55incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025L
Hose material
Polyamide
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -40 to 80 °C
Roller length
25 m
Colour
Black
Minimum bending radius
35 mm