LEGRIS

LEGRIS Pneumatic Sensor Fitting Polymer Ø4mm G1/2 BSPP 7818 04 21

  • ERIKS:23217452
  • Manufacturer:0820099334394
Image 1
Image 2
Image 1
Image 2
Save to list

€82.47/ pieceexcl. VAT

€99.79incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7818
Fitting type
Sensor fitting
Material
Technopolymer
Tube Outside Diameter
4
Thread type
External thread BSPP (G)
Thread Size
1/2
Operating pressure
from 3 to 8 bar
Operating temperature
from -15 to 60 °C
Body material
Technopolymer
Seal material
NBR