




€80.57/ pieceexcl. VAT
€97.49incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7818 |
Fitting type | Sensor fitting |
Material | Technopolymer |
Thread type | Inner thread/outer thread |
Thread Size | 1/4 |
Operating pressure | from 3 to 8 bar |
Operating temperature | from -15 to 60 °C |
Body material | Technopolymer |
Seal material | NBR |