




€18.50/ pieceexcl. VAT
€22.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3529 00 13 |
Shape | Straight |
Material | Brass, Nickel-plated |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | No |
Weight | 42 g |
C | G1/4 |
F | 17 mm |
H | 54 mm |
H1 | 9.5 mm |
H2 | 27.5 mm |
H3 | 45.5 mm |