




€8.02/ pieceexcl. VAT
€9.70incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3527 00 19 |
Shape | Straight |
Material | Brass, Nickel-plated |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Oscillation | No |
Weight | 3 g |
C | M5x0.8 |
H | 17 mm |
H1 | 7.5 mm |