




€7.76/ pieceexcl. VAT
€9.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3527 00 17 |
Shape | Straight |
Material | Brass, Nickel-plated |
Thread type | External thread BSPP (G) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Oscillation | No |
Weight | 33 g |
C | G3/8 |
F | 20 mm |
H | 24.5 mm |
H1 | 11 mm |