




€29.82/ pieceexcl. VAT
€36.08incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3306 10 06 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 48 g |
D1 | 10 mm |
D2 | 6 mm |
G | 16 mm |
G1 | 13.5 mm |
H | 23 mm |
L/2 | 42 mm |
N | 52 mm |
N1 | 14.5 mm |
T | 4.2 mm |