




€6.30/ pieceexcl. VAT
€7.62incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3199 03 19 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 3 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | Yes |
Weight | 3 g |
C | M5x0.8 |
D | 3 mm |
E | 3 mm |
F | 8 mm |
G | 8.5 mm |
H | 13.5 mm |
L | 13 mm |