




€9.50/ pieceexcl. VAT
€11.50incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3193 08 10 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | Yes |
Weight | 12 g |
C | G1/8 |
D | 8 mm |
E | 4.5 mm |
F | 13 mm |
G | 13.5 mm |
H | 36.5 mm |
H1 | 14 mm |
L | 23 mm |