




€8.63/ pieceexcl. VAT
€10.44incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3193 04 13 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | Yes |
Weight | 11 g |
C | G1/4 |
D | 4 mm |
E | 5.5 mm |
F | 16 mm |
G | 8.5 mm |
H | 23 mm |
H1 | 8.5 mm |
L | 14.5 mm |