




€21.30/ pieceexcl. VAT
€25.77incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3189 04 19 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 5/32 in |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | Yes |
Weight | 12 g |
C | M5x0.8 |
D | 4 mm |
E | 3 mm |
F | 12 mm |
G | 11 mm |
H | 24.5 mm |
L | 17.5 mm |