




€11.32/ pieceexcl. VAT
€13.70incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3184 10 00 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Extended | Yes |
Oscillation | No |
Weight | 5 g |
D1 | 10 mm |
D2 | 10 mm |
G | 16 mm |
H | 56 mm |
H1 | 26.5 mm |
H2 | 41.5 mm |
L | 26.5 mm |